Raceway Outlet Box, 1-Gang, Non-Metallic,Gray

Item #: 60855

Cat #: T70HB-X

UPC: 074983631360

to view pricing and more.
Raceway Outlet Box, 1-Gang, Non-Metallic, Adhesive Backing, For use withT-70 and Twin-70 raceway only.y, 1.49" Height, 4.09" Length, 2.34" Width.. Color: Gray

Overview

Raceway Outlet Box, 1-Gang, Non-Metallic, Adhesive Backing, For use withT-70 and Twin-70 raceway only.y, 1.49" Height, 4.09" Length, 2.34" Width.. Color: Gray

Hanging box. Used to mount NEMA standard single gang electrical outlets and devices with either screw-on or snap-on single gang faceplates when there are communications cables in the raceway. For use in T-70 and Twin-70 raceway only.

Also known as: 074983631360, T70HB-X

Specifications

Color: Gray
Material: PVC
Color: Gray
Material: PVC