Compression Lug, Copper, 2-Hole

Item #: 608739

Cat #: CLND-4-516-34

UPC: 783669630947

to view pricing and more.
Compression Lug, Copper, 2-Hole, 4 AWG, 5/16 Inch Bolt Size, Long Barrel

Overview

Compression Lug, Copper, 2-Hole, 4 AWG, 5/16 Inch Bolt Size, Long Barrel
Also known as: 783669630947, CLND-4-516-34

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 5/16 in
Allowable Gauge Range: 4
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 4
Mounting: 2-Hole
Stud Size: 5/16 in