Back to Back Strut w/ Slots, 1-5/8" x 1-5/8" x 10', Steel, Galvanized

Item #: 60874
Cat #: B22SHA-120GLV
UPC: 781011034450
Sign In or Register to view pricing and more.
Documents & Guides
Back to Back Strut w/ Slots, 1-5/8" x 1-5/8" x 10', Steel, Galvanized, 9/16" x 7/8" Slots

Overview

Back to Back Strut w/ Slots, 1-5/8" x 1-5/8" x 10', Steel, Galvanized, 9/16" x 7/8" Slots
Eaton B-Line strut systems provide an economical solution for electrical, mechanical and industrial support with an unlimited variety of applications in the construction industry.
Also known as: 781011034450, B22SHA-120GLV

Specifications

Material: Steel
Length: 10 ft
Width: 1 5/8 in
Height: 3 1/4 in
Finish: Pre-Galvanized
Material: Steel
Width: 1 5/8 in
Finish: Pre-Galvanized
Length: 10 ft
Height: 3 1/4 in

Customer Reviews

No reviews for this product
(0)