CUT HFD3100LU13 HFD 3P 100A W/UVR

Item #: 608764

Cat #: HFD3100LU13

UPC: 786679089651

to view pricing and more.

Overview

CUT HFD3100LU13 HFD 3P 100A W/UVR 110-127VAC LH TERM L&L
Also known as: 786679089651, HFD3100LU13

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 100
Interrupt Rating AC: 65 kA