CUT HFD3150LU16 HFD 3P 150A L/L

Item #: 608766

Cat #: HFD3150LU16

UPC: 786685246178

to view pricing and more.
CUT HFD3150LU16 HFD 3P 150A L/L LUGS, 110-127VAC UVR TERM BLOCK

Overview

CUT HFD3150LU16 HFD 3P 150A L/L LUGS, 110-127VAC UVR TERM BLOCK
Also known as: 786685246178, HFD3150LU16

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 150
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 150
Interrupt Rating AC: 65 kA