
DURA-BLOK ROOFTOP SPT, DB-DS SERIES, 53" H, 55 5/8" W, 202-I
Item #: 608807
Cat #: DB5348DS
UPC: 782051507324
Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series Dura-Blok support base with B22SH, 10.56" H x 50.75" L x 43.5" W, Cast iron, 1000 Lbs load cap, Electro-plated
Overview
Eaton B-Line series Dura-Blok support base with B22SH, 10.56" H x 50.75" L x 43.5" W, Cast iron, 1000 Lbs load cap, Electro-plated
Made of 100% recycled rubber, the Dura-Blok rooftop support has no abrasive edges and does not penetrate the roof. When used in combination with B-Line series strut or pipe hangers, it is ideal for helping support pipe, cable tray, HVAC equipment, duct work and more.
Also known as: 782051507324, DB5348DS
Specifications
| Depth: | 16 3/4 in |
| Color: | Black |
| Depth: | 16 3/4 in |
| Color: | Black |