FDCT Device Box, 1-Gang, 1/2", PVC Coated Steel

Item #: 609066

Cat #: PRFDCT1

UPC: 784011205196

to view pricing and more.
Documents & Guides
Plasti-Bond device boxes and covers are available in several configurations and may be used in coated conduit systems to accommodate wiring devices, to serve as pull boxes for conductors, or to allow for splices and taps in conductors. Covers are available separately. Electrical continuity of the conduit system is maintained across assembled joints.

Overview

Plasti-Bond device boxes and covers are available in several configurations and may be used in coated conduit systems to accommodate wiring devices, to serve as pull boxes for conductors, or to allow for splices and taps in conductors. Covers are available separately. Electrical continuity of the conduit system is maintained across assembled joints.

Plasti-Bond PVC Coated device boxes and covers are available in several configurations and may be used in coated conduit systems to accommodate wiring devices, to serve as pull boxes for conductors, or to allow for splices and taps in conductors. Covers are available separately. Electrical continuity of the conduit system is maintained across assembled joints.

Also known as: 784011205196, PRFDCT1

Specifications

Diameter: 1/2 in
Color: Black
Gangs: 1
Material: PVC Coated Steel
Diameter: 1/2 in
Gangs: 1
Color: Black
Material: PVC Coated Steel