Electronic Low-Voltage Dimmer, Sienna

Item #: 609179

Cat #: MSCELV-600M-SI

UPC: 027557172400

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Low-Voltage Dimmer, 600W, 120V, Multi-Location/Single Pole, Color: Sienna

Overview

Electronic Low-Voltage Dimmer, 600W, 120V, Multi-Location/Single Pole, Color: Sienna

Maestro Dimmer - Satin Finish, Electronic Low-Voltage, Multi-location/single-pole, 120V/600W in sienna

Also known as: 027557172400, MSCELV-600M-SI

Specifications

Wattage: 600
Volts AC: 120
Family / Style: Maestro
Mounting: Surface
Poles: 1
Type: Single-Pole, Multi-Location, Electronic Low-Voltage
Color: Sienna
Wattage: 600
Family / Style: Maestro
Poles: 1
Color: Sienna
Volts AC: 120
Mounting: Surface
Type: Single-Pole, Multi-Location, Electronic Low-Voltage