
Solid Door Wifi Cabinet, 18x16x10
Item #: 609207
Cat #: D181610CHSCFGP
UPC: 783510149659
Sign In or Register to view pricing and more.
Documents & Guides
Wifi Cabinet, Solid Door, Screw Cover, NEMA Type 4X. Size/Dims: 18" x 16" x 10", Material/Finish: Fiberglass
Overview
Wifi Cabinet, Solid Door, Screw Cover, NEMA Type 4X. Size/Dims: 18" x 16" x 10", Material/Finish: Fiberglass
The fiberglass WiFi Cabinet is a secure, hinged enclosure that does not impede WiFi or WLAN signals. It is ideal for housing wireless equipment in locations such as tunnels, floor vaults, marinas, outside walls or rooftops.
Also known as: 783510149659, D181610CHSCFGP
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Depth: | 10 in |
| Mounting: | Surface |
| Color: | Gray |
| Height: | 18 in |
| Material: | Fiberglass, PVC |
| Width: | 16 in |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Mounting: | Surface |
| Height: | 18 in |
| Width: | 16 in |
| Depth: | 10 in |
| Color: | Gray |
| Material: | Fiberglass, PVC |
| Special Program: | Hoffman On Demand |