Automatic switch, PowerPact L, 600A, 3 pole, 600VAC, 18kA, lugs, magnetic

Item #: 609255

Cat #: LGL36000S60X

UPC: 785901974574

to view pricing and more.

Overview

Automatic switch, PowerPact L, 600 Amp, 3-Pole, 600 Volt AC, 18kA, lugs, magnetic

PowerPacT L-Frame automatic switches are a disconnect device and can be used to open and close a circuit under normal operating conditions. The automatic switches are similar in construction to, use the same accessories, and offer the same connection possibilities as the L-Frame circuit breaker version. The switches have a factory set, nonadjustable trip point calibrated to protect the molded case switch. This unit has lugs on both the line and load sides. This PowerPacT L, 600A, 3 pole, automatic switch has a withstand current rating of 18kA at 600VAC. PowerPacT L automatic switches comply to UL, CSA, and IEC standards.

Also known as: 785901974574, LGL36000S60X

Specifications

Amps: 600
Type: Breaker; Molded Case
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 18 kA
Amps: 600
Volts AC: 600
Interrupt Rating AC: 18 kA
Type: Breaker; Molded Case
Standards: California Proposition 65