Current Transformer, Solid Core, 300:5A, 600V Class, 2.50" ID

Item #: 609303

Cat #: 180R301

UPC: 785901036685

to view pricing and more.
Current Transformer, Solid Core, 300:5 Amp, 600 Volt Class, 2.50 Inch ID

Overview

Current Transformer, Solid Core, 300:5 Amp, 600 Volt Class, 2.50 Inch ID
Also known as: 785901036685, 180R301

Specifications

Type: Current Transformer
Volts AC: 600
Amps: 300:5
Standards: California Proposition 65
Type: Current Transformer
Amps: 300:5
Volts AC: 600
Standards: California Proposition 65