60hz, Thermal Imager

Item #: 609348

Cat #: FLK-TI400-60HZ

UPC: 095969668620

to view pricing and more.
Documents & Guides
60hz, Thermal ImagerInfrared Imager, Thermal Camera, Ti400, Features: -4°F - 2192°F Temperature Range, 320 x 240 Pixel Resolution, 3.5" LCD, SD Card Slot, MultiSharp Focus & Thermal Sensitivity Is 0.05°C at 30°C, Includes: Power Supply, Battery Charger, SD Card, HDMI Cable, Carrying Case

Overview

60hz, Thermal ImagerInfrared Imager, Thermal Camera, Ti400, Features: -4°F - 2192°F Temperature Range, 320 x 240 Pixel Resolution, 3.5" LCD, SD Card Slot, MultiSharp Focus & Thermal Sensitivity Is 0.05°C at 30°C, Includes: Power Supply, Battery Charger, SD Card, HDMI Cable, Carrying Case

Fluke Ti400 Infrared Camera delivers high-end features that maintenance professionals need The Fluke Ti400 is a high performance, 320 x 240 thermal imaging camera that has the resolution, wireless connectivity and temperature range that maintenance professionals need. And its future-ready in the bargain. You can test and measure with wireless speed and ease, and connect with other wireless devices. Auto Focus Redefined The Ti400 delivers in-focus images like never before with the touch of a button. LaserSharp Auto Focus, exclusive to Fluke, uses a built-in laser distance meter that calculates and displays the distance to your designated target with pinpoint accuracy. This helps ensure that you get the correct image and temperature measurements of the exact target you're inspecting up to 1200°C (2192°F). Other auto focus systems may focus on the surrounding landscape or closer targets and compromise your ability to get accurate temperature measurements. Compatible with the largest suite of connected test tools in the world Fluke Connect is a wireless test and measurement system that lets you stay in contact with your team without leaving the field. Share images with multiple users in remote sites with Fluke Connect ShareLive video call. Communicate critical data and get answers and additional work approvals instantly without leaving the inspection site. It will save you time and increase productivity. Built for versatility The Ti400 is compatible with optional field installable telephoto and wide angle lenses for added versatility. And IR-PhotoNotes and voice annotation eliminate the need to carry pen and paper. Plus, Fluke SmartView software is included at no additional charge. For applications that require 640x480 resolution, check out the Ti480.

Also known as: 095969668620, FLK-TI400-60HZ

Specifications

No Specifications Available