REXEL logo

Comfort Grip Gloves, Cut Resistant, Extra Large, Gray

Item #: 609365
Cat #: CGXL-CR
UPC: 054007989592
Sign In or Register to view pricing and more.
Comfort Grip Gloves, Lining: Nylon, Size: Extra Large, Color: Gray, Application: Cut Resistant

Product Overview

Comfort Grip Gloves, Lining: Nylon, Size: Extra Large, Color: Gray, Application: Cut Resistant
Also known as: 054007989592, CGXL-CR
Frequently Bought Together (74)
3M
CGL-CR Comfort Grip Gloves, Cut Resistant, Large, Gray
HellermannTyton
T50I0UVC2 UV Cable Tie, 12"/50lb, Black
3M
CGM-CR Comfort Grip Gloves, Cut Resistant, Medium, Gray
Arlington
6A3 Offset Nipple, 3/4", Die-Cast Zinc
Geocel
2300CPW 10.3oz Cartridge, Clear Tripolymer, Construction Grade Sealant
Hubbell-Raco
1213 Grounding Bushing, 3/4", Threaded, Insulated, Malleable Iron
Arlington
GF75 Screw-In Connector, 3/4", Zinc Die Cast
Arlington
842 Service Entrance Cable Connector, 3/4", Zinc Die Cast
Heyco
M3234GDA-SM SMCG 3/4NPT BLK 2-6.1 X 9.7MM 1-3.3MM W/2251
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Hubbell-Raco
2903RT EMT Compression Connector, 3/4", Raintight, Steel
Hubbell-Raco
2923RT EMT Compression Coupling, 3/4", Raintight, Steel
Multiple
THHN10STRBLK500RL 10 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
RMX102WG250CL NM-B - 10/2 Solid Copper Orange 250'
Multiple
THHN10STRRED500RL 10 AWG THHN Stranded Copper, Red 500'
Dottie
LAG516312 Lag Screw, Hex Head, 5/16" x 3-1/2", Zinc Plated Steel
3M
CGL-CR Comfort Grip Gloves, Cut Resistant, Large, Gray
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Hubbell-Raco
2083 EMT Conduit Strap, 1-Hole, 3/4", Steel
Burndy
YC6L12 C-Tap Connector, Copper, Thin Wall, 8 - 6 AWG Run, 12 - 8 AWG Tap
Dottie
K14C Anchor Kit, 12 x 1-1/2" Sheet Metal Screws, Phillips/Slotted, Red
3M
CGM-CR Comfort Grip Gloves, Cut Resistant, Medium, Gray
Dottie
R354 Reducing Bushing, Threaded, 1" x 3/4", Steel
Dottie
K6CO Anchor Kit
Arlington
HL7500 Pulling Elbow with Set Screws, 3/4", 90°, Zinc Die Cast
Multiple
THHN10STRWHT500RL 10 AWG THHN/THWN Stranded Copper, White, 500'
Orbit Industries
LB-75A Conduit Body, LB Type, 3/4", Aluminum
3M
CGXL-GU Comfort Grip Gloves, Extra Large, Gray
3M
CGL-GU Comfort Grip Gloves, Large, Gray
3M
CGXL-W Comfort Grip Gloves, Winter, Extra Large, Gray
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
3M
SF201AF-EA Protective Eyewear, Clear lens, 20/cs
Multiple
THHN10STRBLK500RL 10 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
050 EMT Conduit, 1/2", Steel, 10'
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Multiple
THHN10STRRED500RL 10 AWG THHN Stranded Copper, Red 500'
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
3M
1700C-WHITE Vinyl Electrical Tape, White, 3/4" x 66'
nVent Erico
CP58 Ground Rod Clamp, 5/8", 8 Solid to 2 Stranded AWG, Bronze
Hubbell-Raco
2083 EMT Conduit Strap, 1-Hole, 3/4", Steel
3M
CGM-GU Comfort Grip Gloves, General Use, Medium, Gray
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
3M
CGL-CR Comfort Grip Gloves, Cut Resistant, Large, Gray
Hubbell-Raco
2053 Conduit Hanger with Bolt, 3/4", Steel
Hubbell-Raco
192 4" Square Box, Drawn, Metallic, 1-1/2" Deep, NM Cable Clamps
3M
1700-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
3M
1400-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
3M
CGXL-W Comfort Grip Gloves, Winter, Extra Large, Gray
3M
CGL-W Comfort Grip Gloves, Winter, Large, Gray
3M
CGM-CR Comfort Grip Gloves, Cut Resistant, Medium, Gray
Multiple
250 2-1/2" PVC Conduit, 10', Schedule 40
Entrelec
17322005 DIN Rail, Slotted, Zinc Plated Steel, 35mm x 7.5mm x 2m
Ilsco
TA-250 Mechanical Lug, 1-Hole, Aluminum, (1) 6 AWG - 250 MCM CU/AL, 5/16" Stud Size
Klein
55421BP14CAMO Tradesman Pro Organizer Backpack
Thomas & Betts
5332 Liquidtight Connector, Straight, 1/2", Insulated, Steel
Multiple
FGL3009036RREDSTR 3" Fiberglass Sweep, 36" Radius
Multiple
075 Rigid Conduit, 3/4", Galvanized Steel, 10'
Oldcastle Precast
09101017 Round Pull Box
Multiple
050 EMT Conduit, 1/2", Steel, 10'
Multiple
THHN6STRGRN1000RL 6 AWG THHN Stranded Copper, Green, 1000'
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
3M
CGL-CRE Comfort Grip Gloves, Cut Resistant, Large, Gray
Dottie
HN38 Hex Machine Nut, 3/8-16, Zinc Plated Steel
Multiple
EMT12590 1-1/4" EMT Elbow, 90°
Eaton
M22-K01 Contact Block, Plastic, Screw Clamp, 1NC Contact, 22.5mm
BWF
DTB-5V 2-5/8" Deep, 2-Gang, Weatherproof Outlet Box
Thomas & Betts
5352 Liquidtight Connector, 90°, 1/2", Insulated, Malleable Iron
Power-Strut
PS619-1/2-EG Square Washer, Flat, 1/2", Steel, Electro-Galvanized
Appleton
APP270IG Conduit Body Cover/Gasket, 3/4", Form 7, Steel
HellermannTyton
161-62000 Helawrap CP 5/8" Spiralwrap, Black, 10Ft

Specifications

Type: Cut Resistant
Size: XL
Color: Gray
Type: Cut Resistant
Color: Gray
Size: XL

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)