
to view pricing and more.
Documents & Guides
No Documents Available
Current: 15a, No Load Speed: 3600rpm, Blade Diameter: 12in, Arbor Size 5/8in Or1in, Vertical Capacity: Baseboard Against Fence: 6-1/2in, Vertical Capacity: Crown Molding Vertically Nested 6-5/8in, Horizontal Capacity: Baseboard Lying Flat:16in, Horizontal Capacity: Crown Molding Lying Flat 11-1/4in, 45deg Bevel Cut Capacity (dimensional Lumber): 2x14 ( 2 X 16 With Back Fence), 90deg Cross-cut Capacity (dimensional Lumber): 2x14 (2x16 With Back Fence), 90deg Cross-cut Capacity (maximum Width) 16in, 45deg Miter Cut Capacity (maximum Height) 2inx12in, 45deg Miter Cut Capacity (maximum Width) 2inx12in, Tool Weight: 53lb, Includes: Carbide Blade, Blade Wrench, Dust Bag, Vertical Material Clamp
Overview
Current: 15a, No Load Speed: 3600rpm, Blade Diameter: 12in, Arbor Size 5/8in Or1in, Vertical Capacity: Baseboard Against Fence: 6-1/2in, Vertical Capacity: Crown Molding Vertically Nested 6-5/8in, Horizontal Capacity: Baseboard Lying Flat:16in, Horizontal Capacity: Crown Molding Lying Flat 11-1/4in, 45deg Bevel Cut Capacity (dimensional Lumber): 2x14 ( 2 X 16 With Back Fence), 90deg Cross-cut Capacity (dimensional Lumber): 2x14 (2x16 With Back Fence), 90deg Cross-cut Capacity (maximum Width) 16in, 45deg Miter Cut Capacity (maximum Height) 2inx12in, 45deg Miter Cut Capacity (maximum Width) 2inx12in, Tool Weight: 53lb, Includes: Carbide Blade, Blade Wrench, Dust Bag, Vertical Material Clamp
Also known as: 028877499482, DW718
Specifications
No Specifications Available