ITE WEP6512 600A 4J 200A/5POS RING

Item #: 609424

Cat #: WEP6512

UPC: 040892876000

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE WEP6512 600A 4J 200A/5POS RING PAK NO BPS EUSERC

Overview

ITE WEP6512 600A 4J 200A/5POS RING PAK NO BPS EUSERC
Also known as: 040892876000, WEP6512

Specifications

Amps: 600
Phase: 1
Mounting: Wall
Amps: 600
Mounting: Wall
Phase: 1