This product may not be available in all locations.

Transformer, Control Circuit, 150VA, 220 x 440 Prim., 110 Sec.
Item #: 60948
Cat #: 1497A-A4-M6-0-N
UPC: 662074621361
to view pricing and more.
Documents & Guides
Transformer, Control Circuit, 150VA, 220 x 440/230 x 460/240 x 480V Primary, 110/115/120V Secondary, No Fuse Block Clips
Overview
Transformer, Control Circuit, 150VA, 220 x 440/230 x 460/240 x 480V Primary, 110/115/120V Secondary, No Fuse Block Clips
Also known as: 662074621361, 1497A-A4-M6-0-N
Specifications
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Volt Amps: | 150 |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Type: | Industrial Control, Transformer |
| Volt Amps: | 150 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Phase: | 1 |
| Secondary Voltage: | 120, 115, 110 |