Eaton FAZ supplementary protector

Item #: 609579
Cat #: FAZ-D10/3
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Eaton FAZ supplementary protector,UL 1077 Industrial miniature circuit breaker - supplementary protector,High levels of inrush current are expected,10 A,15 kAIC,Three-pole,10-20X /n,50-60 Hz,Standard terminals,D Curve

Overview

Eaton FAZ supplementary protector,UL 1077 Industrial miniature circuit breaker - supplementary protector,High levels of inrush current are expected,10 A,15 kAIC,Three-pole,10-20X /n,50-60 Hz,Standard terminals,D Curve
FAZ supplementary protectors are ideal for protection in control circuits, lighting, equipment, appliances and other applications where closer protection is desired, per UL 1077.
Also known as: FAZ-D10/3

Specifications

Poles: 3
Amps: 10
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 3
Volts DC: 48
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Amps: 10
Volts AC: 277, 480Y
Type: Trip Curve D

Customer Reviews

No reviews for this product
(0)