Servo Motor, Stainless Steel 100mm Frame, 5000 RPM, 230V

Item #: 609606

Cat #: MPS-A330P-MJ54DA

UPC: 820919497308

to view pricing and more.
Documents & Guides
Servo Motor, Stainless Steel, 100 mm Frame, 5000 RPM, 230 Volt, 24 Volt DC Brake, Circular DIN Connector on 3 meter Cable

Overview

Servo Motor, Stainless Steel, 100 mm Frame, 5000 RPM, 230 Volt, 24 Volt DC Brake, Circular DIN Connector on 3 meter Cable
Also known as: 820919497308, MPS-A330P-MJ54DA

Specifications

Volts DC: 24
Volts AC: 230
Type: Servo Motor
Material: Stainless Steel
Length: 3 m
Size: 100 mm
RPM: 5000
Volts DC: 24
Type: Servo Motor
Length: 3 m
RPM: 5000
Volts AC: 230
Material: Stainless Steel
Size: 100 mm