
12A Fast-Acting Fuse, Glass, 1/4" x 1-1/4", 250V
Item #: 609751
Cat #: AGC-12-R
UPC: 051712654999
Sign In or Register to view pricing and more.
Documents & Guides
12 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (63mm x 32mm), 250V, Nickel-Plated Brass Endcaps, RoHS
Overview
12 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (63mm x 32mm), 250V, Nickel-Plated Brass Endcaps, RoHS
Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class. This helps ensure the correct replacement fuse is always installed and the voltage and interrupting ratings remain the same.
Also known as: 051712654999, AGC-12-R
Specifications
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Amps: | 12 |
| Diameter: | 1/4 in |
| Material: | Glass |
| Volts AC: | 32 |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 1 kA |
| Length: | 1 1/4 in |
| Amps: | 12 |
| Material: | Glass |
| Mounting: | Cartridge |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Volts AC: | 32 |
| Interrupt Rating AC: | 1 kA |