Fuse, 15/100A Fast-Acting Glass, 1/4" x 1-1/4", 250VAC, RoHS

Item #: 609760

Cat #: AGC-15/100-R

UPC: 051712655033

to view pricing and more.
Documents & Guides
15/100 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps, RoHS

Overview

15/100 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps, RoHS

Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.

Also known as: 051712655033, AGC-15/100-R

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Mounting: Clip
Diameter: 6.350 mm
Amps: 0.150
Length: 31.750 mm
Speed: Fast Acting
Material: Glass
Mounting: Clip
Amps: 0.150
Type: Fuse, Electronic
Volts AC: 250
Diameter: 6.350 mm
Length: 31.750 mm