ANN VERY FAST ACTING LIMITER - 350 AMP

Item #: 609761

Cat #: ANN-350

UPC: 051712706407

to view pricing and more.
Documents & Guides
Eaton Bussmann series ANN circuit limiter, 350A, 2.5 kAIC at 125 Vac, 2.7 kAIC at 80 Vdc, Blade end X blade end, Stud, Non Indicating

Overview

Eaton Bussmann series ANN circuit limiter, 350A, 2.5 kAIC at 125 Vac, 2.7 kAIC at 80 Vdc, Blade end X blade end, Stud, Non Indicating

Bussmann provides the broadest offering of UL listed Cable Limiters, Welder Limiters, Circuit Limiters and accessories. With products rated for AC or DC applications to suit your specific application requirements.

Also known as: 051712706407, ANN-350

Specifications

Amps: 350
Type: Fuse, Limiter
Volts DC: 80
Interrupt Rating DC: 2.700 kA
Volts AC: 125
Amps: 350
Volts DC: 80
Volts AC: 125
Type: Fuse, Limiter
Interrupt Rating DC: 2.700 kA