BUSS LPN-RK-225SPI INDICATING LPN-R

Item #: 609774

Cat #: LPN-RK-225SPI

UPC: 051712626798

to view pricing and more.
Documents & Guides
BUS LPN-RK-225SPI INDICATING

Overview

BUS LPN-RK-225SPI INDICATING
Also known as: 051712626798, LPN-RK-225SPI

Specifications

Class: RK1
Speed: Time Delay
Type: Fuse, Indication
Amps: 225
Family / Style: LPN
Interrupt Rating DC: 300 kA
Class: RK1
Type: Fuse, Indication
Family / Style: LPN
Speed: Time Delay
Amps: 225
Interrupt Rating DC: 300 kA