16 in. x 6 in. EXE Gland Plate, SS Type 316

Item #: 609893

Cat #: GP166SS6

UPC: 783510235475

to view pricing and more.
Gland Plate For 16"x 6" Surface , Bulletin Hl (hazardous Location Products - Exe Hinge Cover With Gp), Material: Ss Type 316

Overview

Gland Plate For 16"x 6" Surface , Bulletin Hl (hazardous Location Products - Exe Hinge Cover With Gp), Material: Ss Type 316

Gland Plate provides a removable cable egress and entry plate while maintaining UL/CSA/IP integrity of the enclosure.

Also known as: 783510235475, GP166SS6

Specifications

Finish: Brushed
Material: Stainless Steel 316L
Weight: 2.500 lb
Width: 380 in
Height: 133 in
Finish: Brushed
Weight: 2.500 lb
Height: 133 in
Material: Stainless Steel 316L
Width: 380 in