1
more
Female Disconnect, Nylon Insulated, Funnel Entry, 12 -10 AWG, Yellow
Item #:
609959
Cat #:
DNF10-250FIB-2K
UPC:
074983348398
Sign In or Register to view pricing and more.
Documents & Guides
Female Disconnect, Nylon Insulated, Funnel Entry, 12 -10 AWG, 0.250 x 0.032 Inch Tab Size, Yellow
Overview
Female Disconnect, Nylon Insulated, Funnel Entry, 12 -10 AWG, 0.250 x 0.032 Inch Tab Size, Yellow
Panduit's Female Disconnects continuously molded design provides reliable, consistent performance through the applicator for a high quality termination every time.
Also known as: 074983348398, DNF10-250FIB-2K
Specifications
Gender: | Female |
Material: | Brass, Nylon |
Color: | Yellow |
Allowable Gauge Range: | 12 - 10 |
Gender: | Female |
Color: | Yellow |
Material: | Brass, Nylon |
Allowable Gauge Range: | 12 - 10 |
Customer Reviews
No reviews for this product
(0)