Telecommunication Fuse, Non-Indicating, Violet, 0.250A, 125VAC, 60VDC, Fast Acting

Item #: 610131

Cat #: GMT-1/4A

UPC: 051712576697

to view pricing and more.
Documents & Guides
Eaton Bussmann series GMT telecommunication fuse, Color code violet, 125 Vac, 60 Vdc, 0.25A, Non Indicating, Fast-acting, Tin-plated beryllium copper terminal

Overview

Eaton Bussmann series GMT telecommunication fuse, Color code violet, 125 Vac, 60 Vdc, 0.25A, Non Indicating, Fast-acting, Tin-plated beryllium copper terminal

Fuses designed for high reliability applications where high ambient temperatures, low circuit voltages, low power dissipation and low contact resistance are prime considerations. UL Recognized.

Also known as: 051712576697, GMT-1/4A, cricket

Specifications

Speed: Fast Acting
Type: Telecom, Fuse
Interrupt Rating AC: 300
Material: Thermoplastic
Color: Violet
Speed: Fast Acting
Interrupt Rating AC: 300
Color: Violet
Type: Telecom, Fuse
Material: Thermoplastic