Safety Switch, 30A, 3P, 600VAC/250VDC, DH, Non-Fusible, NEMA 3R

Item #: 610191

Cat #: DH361URKN2G

UPC:

to view pricing and more.
Documents & Guides
30 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 3R, Neutral and Ground Lugs Installed, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts Factory Installed

Overview

30 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 3R, Neutral and Ground Lugs Installed, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts Factory Installed
Also known as: DH361URKN2G

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 3R