This product may not be available in all locations.

Push Button, Extended Head, w/out Guard, Illuminated, 240VAC, Red
Item #: 61026
Cat #: 800H-PRB26R
UPC: 662073707073
to view pricing and more.
Documents & Guides
Push Button, Extended Head, without Guard, Illuminated, Red, 240 Volt AC, Transformer, NEMA 4/4X/13, Operator Only, 30 mm
Overview
Push Button, Extended Head, without Guard, Illuminated, Red, 240 Volt AC, Transformer, NEMA 4/4X/13, Operator Only, 30 mm
Also known as: 662073707073, 800H-PRB26R
Specifications
| Color: | Red |
| Size: | 30 mm |
| Volts AC: | 120 |
| Material: | Plastic |
| Type: | w/o Guard, Extended Head , Pushbutton |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Color: | Red |
| Volts AC: | 120 |
| Type: | w/o Guard, Extended Head , Pushbutton |
| Size: | 30 mm |
| Material: | Plastic |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |