REXEL logo

Circuit Breaker, Miniature, DIN Rail Mount, 6A, 1P, 60VDC

Item #: 610340
Cat #: S201UDC-K6
UPC:
Sign In or Register to view pricing and more.
Circuit Breaker, Miniature, DIN Rail Mount, 6 Amp, 1 Pole, 60 Volt DC, K Trip

Product Overview

Circuit Breaker, Miniature, DIN Rail Mount, 6 Amp, 1 Pole, 60 Volt DC, K Trip
Also known as: S201UDC-K6

Documents

Specifications

Volts DC: 60
Amps: 6
Type: Miniature, Breaker
Mounting: DIN Rail
Poles: 1
Volts DC: 60
Type: Miniature, Breaker
Poles: 1
Amps: 6
Mounting: DIN Rail

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)