SQD QDA32110 MOLDED CASE CIRCUIT

Item #: 610460

Cat #: QDA32110

UPC: 785901603566

to view pricing and more.
SQD QDA32110 MOLDED CASE CIRCUIT BREAKER 240V 110A

Overview

SQD QDA32110 MOLDED CASE CIRCUIT BREAKER 240V 110A
Also known as: 785901603566, QDA32110

Specifications

Poles: 3
Amps: 110
Volts AC: 240
Standards: California Proposition 65
Interrupt Rating AC: 25 kA
Poles: 3
Volts AC: 240
Interrupt Rating AC: 25 kA
Amps: 110
Standards: California Proposition 65