XT FVNR Cont, 3-pole, 225A, 2NO-2NC

Item #: 610497

Cat #: XTCE225H22A

UPC: 015081363241

to view pricing and more.
Documents & Guides
Eaton XT IEC contactor, 225A, 100 Vac 50 Hz, 120 Vac 60 Hz, 2NO-2NC, 225A, Frame H, 140 mm, 50-60 Hz, 50, 75, 150, 200 hp (3PH @200, 240, 480, 600 V), Three-pole, Non-reversing, , Screw terminals, FVNR

Overview

Eaton XT IEC contactor, 225A, 100 Vac 50 Hz, 120 Vac 60 Hz, 2NO-2NC, 225A, Frame H, 140 mm, 50-60 Hz, 50, 75, 150, 200 hp (3PH @200, 240, 480, 600 V), Three-pole, Non-reversing, , Screw terminals, FVNR

Fill

Also known as: 015081363241, XTCE225H22A

Specifications

Volts AC Control: 120
Mounting: Panel
Poles: 3
Amps: 250
Type: NEMA/IEC, Contactor
Size: H Frame
Volts AC: 600
Volts AC Control: 120
Poles: 3
Type: NEMA/IEC, Contactor
Volts AC: 600
Mounting: Panel
Amps: 250
Size: H Frame