M Series Label Maker Cartridge, 25 FT L x 1/2 IN W, Permanent Acryl

Item #: 610517

Cat #: MC-500-595-BK-WT

UPC: 754473146665

to view pricing and more.
Documents & Guides
M Series Label Maker Cartridge, 25 FT L x 1/2 IN W, Permanent Acrylic Adhesive, Gloss, White on Black

Overview

M Series Label Maker Cartridge, 25 FT L x 1/2 IN W, Permanent Acrylic Adhesive, Gloss, White on Black

This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface. Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime All-in-one cartridge includes ribbon and label supply

Also known as: 754473146665, MC-500-595-BK-WT

Specifications

Length: 25 ft
Type: Label
Material: Vinyl
Length: 25 ft
Material: Vinyl
Type: Label