This product may not be available in all locations.

SITOP UPS500S, UPS, with USB Interface, 2.5 kWs Input: 24VDC, output: 24VDC, 15A, IP20
Item #: 610552
Cat #: 6EP19332EC41
UPC: 662643351330
Sign In or Register to view pricing and more.
Documents & Guides
SITOP UPS500S Maintenance-Free Uninterruptible Power Supply with USB Interface Basic Device, 2.5 kWs, 24 Volt DC Input: 24 Volt DC Output,:15 Amp Degree of Protection IP20
Overview
SITOP UPS500S Maintenance-Free Uninterruptible Power Supply with USB Interface Basic Device, 2.5 kWs, 24 Volt DC Input: 24 Volt DC Output,:15 Amp Degree of Protection IP20
SITOP offers a comprehensive portfolio to protect against power failures with durations from a few seconds to several hours, ranging from buffer modules to system-integrated DC UPS units. Selection is based on the energy storage unit used, the associated ambient conditions, performance and functionality.
Also known as: 662643351330, 6EP19332EC41
Specifications
| Volts DC: | 24 |
| Type: | Uninterruptible Power Supply |
| Amps: | 15 |
| IP/NEMA Rating: | IP21 |
| Wattage: | 2.500 kW |
| Volts DC: | 24 |
| Amps: | 15 |
| Wattage: | 2.500 kW |
| Type: | Uninterruptible Power Supply |
| IP/NEMA Rating: | IP21 |