Contactor, IEC, 9A, 4P, 24VDC Coil with Integrated Diode

Item #: 61056

Cat #: 100-C09DJ400

UPC: 662468866460

to view pricing and more.
Documents & Guides
Contactor, IEC, 9A, 4P, 24VDC Coil with Integrated Diode

Overview

Contactor, IEC, 9A, 4P, 24VDC Coil with Integrated Diode
Also known as: 662468866460, 100-C09DJ400

Specifications

Volts DC Control: 24
Type: Contactor
Poles: 4
Amps: 9
Family / Style: 100-C
Volts DC Control: 24
Poles: 4
Family / Style: 100-C
Type: Contactor
Amps: 9