REXEL logo

1/0 AWG THHN Stranded Aluminum, Brown, 5000'

Item #: 610601
Cat #: THHN1/0STRBRN5000RL
UPC:
Sign In or Register to view pricing and more.
Building Wire, Type THHN, 1/0 AWG, Aluminum, Stranded, Brown, 5000 Foot Reel

Product Overview

Building Wire, Type THHN, 1/0 AWG, Aluminum, Stranded, Brown, 5000 Foot Reel
Also known as: THHN1/0STRBRN5000RL

Frequently Bought Together (25)

Specifications

Color: Brown
Jacket: PVC
Gauge: 1/0
Length: 5000 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Stranding: Stranded
Color: Brown
Gauge: 1/0
Volts AC: 600
Material: Aluminum
Jacket: PVC
Length: 5000 ft
Conductors: 1
Stranding: Stranded

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)