2/0 AWG THHN/THWN-2 Stranded Aluminum, Blue, 5000'

Item #: 610606

Cat #: THHN2/0STRBLU5000RL

UPC:

to view pricing and more.
Documents & Guides
2/0 AWG THHN/THWN-2 Stranded Aluminum, Blue, 5000 Foot Reel

Overview

2/0 AWG THHN/THWN-2 Stranded Aluminum, Blue, 5000 Foot Reel

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: THHN2/0STRBLU5000RL

Specifications

Color: Blue
Jacket: PVC
Length: 5000 ft
Gauge: 2/0 AWG
Volts AC: 600
Conductors: 1
Material: Aluminum
Stranding: Stranded
Package Type: Reel
Color: Blue
Length: 5000 ft
Volts AC: 600
Material: Aluminum
Package Type: Reel
Jacket: PVC
Gauge: 2/0 AWG
Conductors: 1
Stranding: Stranded