Breaker, Bolt On, 1P, 15A, 277VAC, 35kAIC, Thermal Magnetic

Item #: 610620
Cat #: EGB14015
UPC: 785901324980
Sign In or Register to view pricing and more.

Overview

Breaker, Bolt On, 1 Pole, 15 Amp, 277 Volt AC, 35 kAIC
Also known as: 785901324980, EGB14015

Specifications

Volts AC: 277
Poles: 1
Amps: 15
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Volts AC: 277
Amps: 15
Mounting: Bolt On
Poles: 1
Standards: California Proposition 65
Interrupt Rating AC: 35 kA

Customer Reviews

No reviews for this product
(0)