REXEL logo

3/0 AWG THHN Stranded Aluminum, Red, 5000'

Item #: 610624
Cat #: THHN3/0STRRED5000RL
UPC:
Sign In or Register to view pricing and more.
3/0 AWG, THHN, Stranded Aluminum, 600V, Red, 5000 ft Reel.

Product Overview

3/0 AWG, THHN, Stranded Aluminum, 600V, Red, 5000 ft Reel.
Also known as: THHN3/0STRRED5000RL

Frequently Bought Together (25)

Specifications

Gauge: 3/0
Color: Red
Jacket: PVC
Length: 5000 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Stranding: Stranded
Gauge: 3/0
Jacket: PVC
Volts AC: 600
Material: Aluminum
Color: Red
Length: 5000 ft
Conductors: 1
Stranding: Stranded

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)