3/0 AWG THHN/THWN-2 Stranded Aluminum, White, 5000'

Item #: 610625

Cat #: THHN3/0STRWHT5000RL

UPC:

to view pricing and more.
Documents & Guides
3/0 AWG THHN/THWN-2 Stranded Aluminum, White, 5000 Foot Reel

Overview

3/0 AWG THHN/THWN-2 Stranded Aluminum, White, 5000 Foot Reel

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: THHN3/0STRWHT5000RL

Specifications

Gauge: 3/0 AWG
Jacket: PVC
Length: 5000 ft
Color: White
Volts AC: 600
Conductors: 1
Material: Aluminum
Stranding: Stranded
Package Type: Reel
Gauge: 3/0 AWG
Length: 5000 ft
Volts AC: 600
Material: Aluminum
Package Type: Reel
Jacket: PVC
Color: White
Conductors: 1
Stranding: Stranded