
Beam Clamp, Heavy Duty, 3-1/4" Wide, Rod Size: 3/8", Steel
Item #: 610678
Cat #: PS-865-3/8-EG
UPC: 702316525672
to view pricing and more.
Beam Clamp, Heavy Duty, 3-1/4 Inch Wide, Rod Size: 3/8 Inch, Material: Steel, Finish: Electro-Galvanized.
Overview
Beam Clamp, Heavy Duty, 3-1/4 Inch Wide, Rod Size: 3/8 Inch, Material: Steel, Finish: Electro-Galvanized.
Also known as: 702316525672, PS-865-3/8-EG
Specifications
| Diameter: | 3 1/4 in |
| Material: | Steel |
| Diameter: | 3 1/4 in |
| Material: | Steel |