Patch Cord, CAT5e, 4-Pair, Gray, 14', No Boots, CMR

Item #: 61068

Cat #: CAT5E14FTBGRY

UPC: 769555901360

Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, CAT5e, 4-Pair, Gray, 14', No Boots, Copper, CMR

Overview

Patch Cord, CAT5e, 4-Pair, Gray, 14', No Boots, Copper, CMR
Also known as: 769555901360, CAT5E14FTBGRY

Specifications

Gauge: 24 AWG
Length: 14 ft
Material: Copper
Conductors: 4 Pair
Color: Gray
Shielding: Unshielded
Gauge: 24 AWG
Material: Copper
Color: Gray
Length: 14 ft
Conductors: 4 Pair
Shielding: Unshielded