316 Stainless Steel Cable Tie, Super-Heavy, 29.7" Long, 50/PK

Item #: 610686

Cat #: MLT8SH-LP316

UPC: 074983446179

to view pricing and more.
316 Stainless Steel Cable Tie, Super-Heavy, 8" Max Bundle Diameter, 29.7" Long, 50/PK

Overview

316 Stainless Steel Cable Tie, Super-Heavy, 8" Max Bundle Diameter, 29.7" Long, 50/PK
Also known as: 074983446179, MLT8SH-LP316

Specifications

Color: Natural
Material: Stainless Steel
Length: 29.700 in
Width: 0.630 in
Color: Natural
Length: 29.700 in
Material: Stainless Steel
Width: 0.630 in