AB 400-DP90NJ3-R CONTACTOR, 400 DP

Item #: 610713

Cat #: 400-DP90NJ3-R

UPC: 662073049791

Sign In or Register to view pricing and more.
Documents & Guides
AB 400-DP90NJ3-R CONTACTOR, 400 DP, 90A

Overview

AB 400-DP90NJ3-R CONTACTOR, 400 DP, 90A
Also known as: 662073049791, 400-DP90NJ3-R

Specifications

Poles: 3
Amps: 75
Family / Style: 400
Volts AC Control: 24
Volts AC: 600
Poles: 3
Family / Style: 400
Volts AC: 600
Amps: 75
Volts AC Control: 24