MC Cable, Aluminum Flex, 10/4 w/Ground, Stranded, 1000'

Item #: 610722
Cat #: MCAL104STRWG1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Armored Cable - Aluminum, Type MC, 10 AWG, 4 Conductor, Stranded, Copper, 10 AWG (solid green) Ground, 1000' Reel, Black, White, Red Conductors

Overview

Armored Cable - Aluminum, Type MC, 10 AWG, 4 Conductor, Stranded, Copper, 10 AWG (solid green) Ground, 1000' Reel, Black, White, Red Conductors
Metal Clad cables are assemblies of one or more insulated circuit conductors with or without optical fiber members enclosed in an armor of interlocking metal tape , or a smooth corrugated sheath. A plastic overall jacket can also be provided.
Also known as: MCAL104STRWG1000RL

Specifications

Gauge: 10
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Stranded
Package Type: Reel
Gauge: 10
Material: Copper
Volts AC: 600
Stranding: Stranded
Length: 1000 ft
Jacket: Aluminum
Conductors: 4
Package Type: Reel

Customer Reviews

No reviews for this product
(0)