MC Cable, Aluminum Flex, 12/3 (BRN/ORA/GRY) w/Grnd, Stranded, 1000'

Item #: 610730

Cat #: MCAL123STRBRNGRYORNWG1000RL

UPC:

to view pricing and more.
Documents & Guides
MC, Aluminum Armor, 12/3 (Brown/Orange/Gray) w/Ground, Stranded, 1000 Foot Reel

Overview

MC, Aluminum Armor, 12/3 (Brown/Orange/Gray) w/Ground, Stranded, 1000 Foot Reel

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: MCAL123STRBRNGRYORNWG1000RL

Specifications

Conductors: 3
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Package Type: Reel
Conductors: 3
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Stranded
Length: 1000 ft
Material: Copper
Volts AC: 600
Package Type: Reel