BX MCAL123STRBRNGRYYELWG1000RL

Item #: 610731

Cat #: MCAL123STRBRNGRYYELWG1000RL

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
BX MCAL123STRBRNGRYYELWG1000RL MC-AL-12/3-STRANDED-BROWN-GRAY-YELL OW-W/GRN-GRD

Overview

BX MCAL123STRBRNGRYYELWG1000RL MC-AL-12/3-STRANDED-BROWN-GRAY-YELL OW-W/GRN-GRD

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: MCAL123STRBRNGRYYELWG1000RL

Specifications

Conductors: 3
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Package Type: Reel
Conductors: 3
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Stranded
Length: 1000 ft
Material: Copper
Volts AC: 600
Package Type: Reel