MCAP, Aluminum Armor, 12/2 (GRY/YEL) w/Ground, Solid, 1000'

Item #: 610735

Cat #: MCAPAL122SOLGRYYELWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MCAP, Aluminum Armor, 12/2 (GRY/YEL) w/Ground, Solid, 1000 foot reel

Overview

MCAP, Aluminum Armor, 12/2 (GRY/YEL) w/Ground, Solid, 1000 foot reel

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: MCAPAL122SOLGRYYELWG1000RL

Specifications

Color: Gray/Yellow
Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Reel
Color: Gray/Yellow
Length: 1000 ft
Material: Copper
Volts AC: 600
Package Type: Reel
Conductors: 2
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid