10W BR30 LED Lamp, 41K

Item #: 610736

Cat #: LED10BR30D41K

UPC: 762148244820

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, BR30, 10W, 120VDimmable LED Lamp, 10W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 700, CRI: 82, Color Temperature: 4100K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. 65W Equivalent.

Overview

Dimmable LED Lamp, BR30, 10W, 120VDimmable LED Lamp, 10W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 700, CRI: 82, Color Temperature: 4100K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. 65W Equivalent.
Also known as: 762148244820, LED10BR30D41K

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 10
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 700
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 700
Dimmable: Yes
Wattage: 10
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Light Technology: LED
Angle: 40°