CS480 Straight Tube, 1250mm, Brushed, SS304

Item #: 610739

Cat #: CCSS48T125

UPC: 783510426194

to view pricing and more.
For connecting the components together in the CS480 Stainless Steel Pendant Arm System. This CS480 Straight Tube, CCSS48T125 item measures 1250mm with a material of SS Type 304.

Overview

For connecting the components together in the CS480 Stainless Steel Pendant Arm System. This CS480 Straight Tube, CCSS48T125 item measures 1250mm with a material of SS Type 304.

CS480 Straight Tube provides structural integrity and acts as conduit for equipment wiring.

Also known as: 783510426194, CCSS48T125

Specifications

Depth: 1.900 in
Width: 1.900 in
Height: 49.210 in
Material: Stainless Steel 304
Finish: Polished
Depth: 1.900 in
Height: 49.210 in
Finish: Polished
Width: 1.900 in
Material: Stainless Steel 304