Fluorescent Lamp, SuperSaver, T5, 24", 13W, 4100K

Item #: 610844
Cat #: FP14/13W/841/SS/ECO
UPC: 046135213052
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, SuperSaver, T5, 13 Watt, 4100K, Base: Miniature Bipin, 85 CRI, Lumens: 1200, Length: 24 inch, Standard Case Qty: 40 Sylvania Part # 21305

Overview

Fluorescent Lamp, SuperSaver, T5, 13 Watt, 4100K, Base: Miniature Bipin, 85 CRI, Lumens: 1200, Length: 24 inch, Standard Case Qty: 40 Sylvania Part # 21305
Also known as: 046135213052, FP14/13W/841/SS/ECO

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 13
Color Rendering Index (CRI): 85
Material: Glass
Length: 24 in , 2 ft
Lumens: 1200
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Length: 24 in , 2 ft
Light Technology: Fluorescent
Wattage: 13
Material: Glass
Lumens: 1200
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)