10 AWG THHN/THWN-2 Stranded Copper, Black/Yellow Stripe, 7500'

Item #: 610890

Cat #: THHN10STRBLKYEL7500RL

UPC:

to view pricing and more.
Documents & Guides
10 AWG, THHN/THWN-2, Stranded Copper, 600V, Black w/Yellow Stripe, 7500 ft. Reel.

Overview

10 AWG, THHN/THWN-2, Stranded Copper, 600V, Black w/Yellow Stripe, 7500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: THHN10STRBLKYEL7500RL

Specifications

Gauge: 10 AWG
Color: Black/Yellow
Jacket: PVC
Material: Copper
Length: 7500 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 10 AWG
Jacket: PVC
Length: 7500 ft
Conductors: 1
Package Type: Reel
Color: Black/Yellow
Material: Copper
Volts AC: 600
Stranding: Stranded